Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZMBSW-54

  • Zoro # G916261240


product price: $7.79
/pk 5, $1.56/ea
Sold in multiples of 2 for $15.58

Key Features

Maximum Thickness
7/64 in
Finish
Plain
System of Measurement
Inch
Type
Sealing Washer
Seal Material
Neoprene Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-54
Zoro #
G916261240
UPC #
00197666196014
Country of Origin
United States

Dimensions

Maximum Thickness
7/64 in
Minimum Thickness
3/32 in
Outside Diameter
1/4 in
For Screw Size
#4
Inside Diameter
0.125 in

Details

Finish
Plain
System of Measurement
Inch
Item
Bonded Sealing Washer
Type
Sealing Washer
Seal Material
Neoprene Rubber
Metal Material
Stainless Steel
Material Grade/Class
18-8
Seal Material Color
Black
Dimensional Standards
Not Rated
Compatible Product Type
For Use without Nut
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Washer Type
Flat Side Bonded

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 1/4 in, Maximum Thickness 7/64 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 3/32 in, Seal Material Color Black, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.