Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZMBSW-55

  • Zoro # G316261291


product price: $11.59
/pk 5, $2.32/ea

Key Features

Type
Sealing Washer
Seal Material
Neoprene Rubber
Inside Diameter
0.188 in
Maximum Thickness
7/64 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-55
Zoro #
G316261291
UPC #
00197666196021
Country of Origin
United States

Dimensions

Inside Diameter
0.188 in
Maximum Thickness
7/64 in
For Screw Size
#8
Outside Diameter
3/8 in
Minimum Thickness
3/32 in

Details

Type
Sealing Washer
Seal Material
Neoprene Rubber
Material Grade/Class
18-8
System of Measurement
Inch
Metal Material
Stainless Steel
Finish
Plain
Item
Bonded Sealing Washer
Metal Detectable
Metal Detectable
Washer Type
Flat Side Bonded
Compatible Product Type
For Use without Nut
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Seal Material Color
Black
Dimensional Standards
Not Rated

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 3/8 in, Maximum Thickness 7/64 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 3/32 in, Seal Material Color Black, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.