Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZSW-61

  • Zoro # G616261236


product price: $5.55
/pk 5, $1.11/ea
Sold in multiples of 2 for $11.10

Key Features

System of Measurement
Inch
Finish
Plain
Type
Sealing Washer
For Screw Size
1/2 in
Maximum Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-61
Zoro #
G616261236
UPC #
00197666196779
Country of Origin
India

Dimensions

For Screw Size
1/2 in
Maximum Thickness
1/16 in
Inside Diameter
0.5 in
Outside Diameter
7/8 in
Minimum Thickness
1/16 in

Details

System of Measurement
Inch
Finish
Plain
Type
Sealing Washer
Seal Material
Buna-N
Item
Bonded Sealing Washer
Dimensional Standards
Not Rated
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
Seal Material Color
Green
Compatible Product Type
For Use with Nut
X-Ray Detectable
Not X-Ray Detectable

Description

Bonded Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 1/2 in, Inside Diameter 0.5 in, Outside Diameter 7/8 in, Maximum Thickness 1/16 in, Seal Material Buna-N, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color Green, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.