Zoro Homepage

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZSW-62

  • Zoro # G416261238


product price: $10.59
/pk 5, $2.12/ea

Key Features

Finish
Plain
Outside Diameter
1 in
System of Measurement
Inch
Seal Material
Buna-N
For Screw Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-62
Zoro #
G416261238
UPC #
00197666196786
Country of Origin
India

Dimensions

Outside Diameter
1 in
For Screw Size
1/2 in
Inside Diameter
0.5 in
Minimum Thickness
1/16 in
Maximum Thickness
1/16 in

Details

Finish
Plain
Item
Bonded Sealing Washer
System of Measurement
Inch
Seal Material
Buna-N
Type
Sealing Washer
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Seal Material Color
Green
Metal Detectable
Not Metal Detectable
Dimensional Standards
Not Rated
Compatible Product Type
For Use with Nut

Description

Bonded Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 1/2 in, Inside Diameter 0.5 in, Outside Diameter 1 in, Maximum Thickness 1/16 in, Seal Material Buna-N, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color Green, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.