Zoro Homepage

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZSW-63

  • Zoro # G916261233


product price: $10.59
/pk 5, $2.12/ea

Key Features

Finish
Plain
Outside Diameter
1 in
For Screw Size
5/8 in
Type
Sealing Washer
Inside Diameter
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-63
Zoro #
G916261233
UPC #
00197666196793
Country of Origin
India

Dimensions

Outside Diameter
1 in
For Screw Size
5/8 in
Inside Diameter
0.625 in
Maximum Thickness
1/16 in
Minimum Thickness
1/16 in

Details

Finish
Plain
Type
Sealing Washer
Item
Bonded Sealing Washer
Seal Material
Buna-N
System of Measurement
Inch
Seal Material Color
Green
X-Ray Detectable
Not X-Ray Detectable
Dimensional Standards
Not Rated
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Compatible Product Type
For Use with Nut

Description

Bonded Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 5/8 in, Inside Diameter 0.625 in, Outside Diameter 1 in, Maximum Thickness 1/16 in, Seal Material Buna-N, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color Green, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.