Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZSW-64

  • Zoro # G716261259


product price: $10.85
/pk 5, $2.17/ea

Key Features

Outside Diameter
1 1/2 in
System of Measurement
Inch
Inside Diameter
0.625 in
Type
Sealing Washer
Maximum Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-64
Zoro #
G716261259
UPC #
00197666196809
Country of Origin
India

Dimensions

Outside Diameter
1 1/2 in
Inside Diameter
0.625 in
Maximum Thickness
1/16 in
Minimum Thickness
1/16 in
For Screw Size
5/8 in

Details

System of Measurement
Inch
Item
Bonded Sealing Washer
Type
Sealing Washer
Finish
Plain
Seal Material
Buna-N
FDA Approved
Not FDA Approved
Dimensional Standards
Not Rated
Metal Detectable
Not Metal Detectable
Compatible Product Type
For Use with Nut
X-Ray Detectable
Not X-Ray Detectable
Seal Material Color
Green

Description

Bonded Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 5/8 in, Inside Diameter 0.625 in, Outside Diameter 1 1/2 in, Maximum Thickness 1/16 in, Seal Material Buna-N, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color Green, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.