Zoro Homepage

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZSW-66

  • Zoro # G716261310


product price: $10.99
/pk 5, $2.20/ea

Key Features

Type
Sealing Washer
Maximum Thickness
1/16 in
Finish
Plain
Outside Diameter
2 in
Minimum Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-66
Zoro #
G716261310
UPC #
00197666196823
Country of Origin
India

Dimensions

Maximum Thickness
1/16 in
Outside Diameter
2 in
Minimum Thickness
1/16 in
For Screw Size
3/4 in
Inside Diameter
0.75 in

Details

Item
Bonded Sealing Washer
Type
Sealing Washer
Finish
Plain
System of Measurement
Inch
Seal Material
Buna-N
FDA Approved
Not FDA Approved
Dimensional Standards
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
For Use with Nut
Seal Material Color
Green
Metal Detectable
Not Metal Detectable

Description

Bonded Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 3/4 in, Inside Diameter 0.75 in, Outside Diameter 2 in, Maximum Thickness 1/16 in, Seal Material Buna-N, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color Green, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.