Bonded Sealing Washer, Plain Finish, 5 PK
Mfr # ZSW-67
Zoro # G616261298
product price: $13.59
/pk 5, $2.72/eaKey Features
Inside Diameter
0.938 in
Seal Material
Buna-N
For Screw Size
7/8 in
Maximum Thickness
1/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-67
Zoro #
G616261298
UPC #
00197666196830
Country of Origin
India
Dimensions
Inside Diameter
0.938 in
For Screw Size
7/8 in
Maximum Thickness
1/8 in
Minimum Thickness
1/8 in
Outside Diameter
2 1/4 in
Details
Seal Material
Buna-N
Item
Bonded Sealing Washer
System of Measurement
Inch
Type
Sealing Washer
Finish
Plain
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Dimensional Standards
Not Rated
Seal Material Color
Green
Compatible Product Type
For Use with Nut
FDA Approved
Not FDA Approved
Description
Bonded Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter 2 1/4 in, Maximum Thickness 1/8 in, Seal Material Buna-N, System of Measurement Inch, Minimum Thickness 1/8 in, Seal Material Color Green, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.