Zoro Homepage

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZSW-68

  • Zoro # G616261328


product price: $10.85
/pk 5, $2.17/ea

Key Features

For Screw Size
1 in
System of Measurement
Inch
Seal Material
Buna-N
Minimum Thickness
1/16 in
Outside Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-68
Zoro #
G616261328
UPC #
00197666196847
Country of Origin
India

Dimensions

For Screw Size
1 in
Minimum Thickness
1/16 in
Outside Diameter
1 1/2 in
Inside Diameter
1 in
Maximum Thickness
1/16 in

Details

System of Measurement
Inch
Seal Material
Buna-N
Item
Bonded Sealing Washer
Finish
Plain
Type
Sealing Washer
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
Dimensional Standards
Not Rated
Compatible Product Type
For Use with Nut
Seal Material Color
Green

Description

Bonded Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 1 in, Inside Diameter 1 in, Outside Diameter 1 1/2 in, Maximum Thickness 1/16 in, Seal Material Buna-N, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color Green, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.