Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZSW-71

  • Zoro # G416261306


product price: $9.25
/pk 5, $1.85/ea

Key Features

Seal Material
Neoprene
Inside Diameter
0.5 in
Minimum Thickness
1/16 in
Type
Sealing Washer
For Screw Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-71
Zoro #
G416261306
UPC #
00197666196878
Country of Origin
United States

Dimensions

Inside Diameter
0.5 in
Minimum Thickness
1/16 in
For Screw Size
1/2 in
Outside Diameter
7/8 in
Maximum Thickness
1/16 in

Details

Seal Material
Neoprene
Item
Bonded Sealing Washer
Type
Sealing Washer
Finish
Plain
System of Measurement
Inch
FDA Approved
Not FDA Approved
Dimensional Standards
Not Rated
Metal Detectable
Not Metal Detectable
Compatible Product Type
For Use with Nut
X-Ray Detectable
Not X-Ray Detectable
Seal Material Color
Black/Brown

Description

Bonded Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 1/2 in, Inside Diameter 0.5 in, Outside Diameter 7/8 in, Maximum Thickness 1/16 in, Seal Material Neoprene, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color Black/Brown, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.