Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZSW-73

  • Zoro # G116261231


product price: $8.39
/pk 5, $1.68/ea
Sold in multiples of 2 for $16.78

Key Features

Finish
Plain
For Screw Size
1/2 in
System of Measurement
Inch
Inside Diameter
0.531 in
Minimum Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-73
Zoro #
G116261231
UPC #
00197666196892
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Inside Diameter
0.531 in
Minimum Thickness
3/32 in
Maximum Thickness
3/32 in
Outside Diameter
1 1/16 in

Details

Finish
Plain
Item
Bonded Sealing Washer
System of Measurement
Inch
Seal Material
Neoprene
Type
Sealing Washer
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Compatible Product Type
For Use with Nut
Seal Material Color
Black/Brown
Dimensional Standards
Not Rated
Metal Detectable
Not Metal Detectable

Description

Bonded Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 3/32 in, Seal Material Neoprene, System of Measurement Inch, Minimum Thickness 3/32 in, Seal Material Color Black/Brown, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.