Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZSW-74

  • Zoro # G216261278


product price: $9.55
/pk 5, $1.91/ea

Key Features

Minimum Thickness
1/16 in
Outside Diameter
1 in
Finish
Plain
Maximum Thickness
1/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-74
Zoro #
G216261278
UPC #
00197666196908
Country of Origin
United States

Dimensions

Minimum Thickness
1/16 in
Outside Diameter
1 in
Maximum Thickness
1/16 in
Inside Diameter
0.625 in
For Screw Size
5/8 in

Details

Finish
Plain
System of Measurement
Inch
Seal Material
Neoprene
Item
Bonded Sealing Washer
Type
Sealing Washer
FDA Approved
Not FDA Approved
Seal Material Color
Black/Brown
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Dimensional Standards
Not Rated
Compatible Product Type
For Use with Nut

Description

Bonded Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 5/8 in, Inside Diameter 0.625 in, Outside Diameter 1 in, Maximum Thickness 1/16 in, Seal Material Neoprene, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color Black/Brown, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.