Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZSW-75

  • Zoro # G016261270


product price: $11.25
/pk 5, $2.25/ea

Key Features

Type
Sealing Washer
Maximum Thickness
1/16 in
Inside Diameter
0.625 in
System of Measurement
Inch
Minimum Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-75
Zoro #
G016261270
UPC #
00197666196915
Country of Origin
United States

Dimensions

Maximum Thickness
1/16 in
Inside Diameter
0.625 in
Minimum Thickness
1/16 in
For Screw Size
5/8 in
Outside Diameter
1 1/2 in

Details

Type
Sealing Washer
Item
Bonded Sealing Washer
System of Measurement
Inch
Finish
Plain
Seal Material
Neoprene
FDA Approved
Not FDA Approved
Compatible Product Type
For Use with Nut
Dimensional Standards
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Seal Material Color
Black/Brown
Metal Detectable
Not Metal Detectable

Description

Bonded Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 5/8 in, Inside Diameter 0.625 in, Outside Diameter 1 1/2 in, Maximum Thickness 1/16 in, Seal Material Neoprene, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color Black/Brown, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.