Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZSW-79

  • Zoro # G416261252


product price: $11.99
/pk 5, $2.40/ea

Key Features

Maximum Thickness
1/16 in
Outside Diameter
1 1/2 in
Type
Sealing Washer
For Screw Size
1 in
Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-79
Zoro #
G416261252
UPC #
00197666196953
Country of Origin
United States

Dimensions

Maximum Thickness
1/16 in
Outside Diameter
1 1/2 in
For Screw Size
1 in
Inside Diameter
1 in
Minimum Thickness
1/16 in

Details

Type
Sealing Washer
Item
Bonded Sealing Washer
System of Measurement
Inch
Finish
Plain
Seal Material
Neoprene
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Seal Material Color
Black/Brown
Dimensional Standards
Not Rated
Compatible Product Type
For Use with Nut

Description

Bonded Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 1 in, Inside Diameter 1 in, Outside Diameter 1 1/2 in, Maximum Thickness 1/16 in, Seal Material Neoprene, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color Black/Brown, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.