Zoro Homepage

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZSW-80

  • Zoro # G916261271


product price: $12.89
/pk 5, $2.58/ea

Key Features

Seal Material
Neoprene
Maximum Thickness
1/16 in
Type
Sealing Washer
Finish
Plain
Minimum Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-80
Zoro #
G916261271
UPC #
00197666196960
Country of Origin
United States

Dimensions

Maximum Thickness
1/16 in
Minimum Thickness
1/16 in
For Screw Size
1 in
Inside Diameter
1 in
Outside Diameter
2 in

Details

Seal Material
Neoprene
Type
Sealing Washer
Item
Bonded Sealing Washer
Finish
Plain
System of Measurement
Inch
Seal Material Color
Black/Brown
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Compatible Product Type
For Use with Nut
Dimensional Standards
Not Rated

Description

Bonded Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 1 in, Inside Diameter 1 in, Outside Diameter 2 in, Maximum Thickness 1/16 in, Seal Material Neoprene, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color Black/Brown, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.