Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Zinc-Plated Finish, 10 PK

  • Mfr # ZMBSW-27

  • Zoro # G216267300


product price: $10.55
/pk 10, $1.06/ea

Key Features

For Screw Size
M3
Metal Material
Steel
Seal Material
Buna-N
Type
Sealing Washer
Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-27
Zoro #
G216267300
UPC #
197666075180
Country of Origin
Viet Nam

Dimensions

For Screw Size
M3
Outside Diameter
15/64 in
Inside Diameter
0.108 in
Minimum Thickness
3/32 in
Maximum Thickness
3/32 in

Details

Item
Bonded Sealing Washer
Metal Material
Steel
Seal Material
Buna-N
Type
Sealing Washer
Finish
Zinc-Plated
System of Measurement
Metric
Seal Material Color
Black
X-Ray Detectable
X-Ray Detectable
Dimensional Standards
ASTM D2000
FDA Approved
Not FDA Approved
Compatible Product Type
For Use without Nut
Washer Type
ID Bonded
Metal Detectable
Metal Detectable

Description

Bonded Sealing Washer, Finish Zinc-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size M3, Inside Diameter 0.108 in, Outside Diameter 15/64 in, Maximum Thickness 3/32 in, Seal Material Buna-N, System of Measurement Metric, Minimum Thickness 3/32 in, Seal Material Color Black, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.