Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Zinc-Plated Finish, 10 PK

  • Mfr # ZMBSW-28

  • Zoro # G616267290


product price: $10.55
/pk 10, $1.06/ea

Key Features

Minimum Thickness
3/32 in
Inside Diameter
0.147 in
Finish
Zinc-Plated
Outside Diameter
9/32 in
Maximum Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-28
Zoro #
G616267290
UPC #
197666075197
Country of Origin
Viet Nam

Dimensions

Minimum Thickness
3/32 in
Inside Diameter
0.147 in
Outside Diameter
9/32 in
Maximum Thickness
3/32 in
For Screw Size
M4

Details

Item
Bonded Sealing Washer
Finish
Zinc-Plated
Type
Sealing Washer
Seal Material
Buna-N
Metal Material
Steel
System of Measurement
Metric
Dimensional Standards
ASTM D2000
Metal Detectable
Metal Detectable
Washer Type
ID Bonded
FDA Approved
Not FDA Approved
Seal Material Color
Black
Compatible Product Type
For Use without Nut
X-Ray Detectable
X-Ray Detectable

Description

Bonded Sealing Washer, Finish Zinc-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size M4, Inside Diameter 0.147 in, Outside Diameter 9/32 in, Maximum Thickness 3/32 in, Seal Material Buna-N, System of Measurement Metric, Minimum Thickness 3/32 in, Seal Material Color Black, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.