Bonded Sealing Washer, Zinc-Plated Finish, 5 PK
Mfr # ZMBSW-29
Zoro # G516267291
product price: $18.55
/pk 5, $3.71/eaKey Features
Minimum Thickness
5/32 in
For Screw Size
M20
Inside Diameter
0.774 in
Finish
Zinc-Plated
Metal Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZMBSW-29
Zoro #
G516267291
UPC #
197666075203
Country of Origin
Viet Nam
Dimensions
Minimum Thickness
5/32 in
For Screw Size
M20
Inside Diameter
0.774 in
Maximum Thickness
5/32 in
Outside Diameter
1 5/16 in
Details
Finish
Zinc-Plated
Metal Material
Steel
Type
Sealing Washer
Item
Bonded Sealing Washer
System of Measurement
Metric
Seal Material
Buna-N
Metal Detectable
Metal Detectable
Washer Type
ID Bonded
Compatible Product Type
For Use without Nut
FDA Approved
Not FDA Approved
Seal Material Color
Black
Dimensional Standards
ASTM D2000
X-Ray Detectable
X-Ray Detectable
Description
Bonded Sealing Washer, Finish Zinc-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size M20, Inside Diameter 0.774 in, Outside Diameter 1 5/16 in, Maximum Thickness 5/32 in, Seal Material Buna-N, System of Measurement Metric, Minimum Thickness 5/32 in, Seal Material Color Black, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.