Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Zinc-Plated Finish, 5 PK

  • Mfr # ZMBSW-30

  • Zoro # G216267348


product price: $14.15
/pk 5, $2.83/ea

Key Features

Minimum Thickness
7/64 in
System of Measurement
Metric
For Screw Size
M22
Finish
Zinc-Plated
Seal Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-30
Zoro #
G216267348
UPC #
197666075210
Country of Origin
Viet Nam

Dimensions

Minimum Thickness
7/64 in
For Screw Size
M22
Maximum Thickness
7/64 in
Outside Diameter
1 15/64 in
Inside Diameter
0.851 in

Details

Item
Bonded Sealing Washer
System of Measurement
Metric
Finish
Zinc-Plated
Seal Material
Buna-N
Metal Material
Steel
Type
Sealing Washer
Washer Type
ID Bonded
FDA Approved
Not FDA Approved
Compatible Product Type
For Use without Nut
Dimensional Standards
ASTM D2000
Metal Detectable
Metal Detectable
Seal Material Color
Black
X-Ray Detectable
X-Ray Detectable

Description

Bonded Sealing Washer, Finish Zinc-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size M22, Inside Diameter 0.851 in, Outside Diameter 1 15/64 in, Maximum Thickness 7/64 in, Seal Material Buna-N, System of Measurement Metric, Minimum Thickness 7/64 in, Seal Material Color Black, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.