
Bottle, H, Clear, PK12
Mfr # PDB030PK12
Zoro # G210044013
product price: $6.15
/pk 12, $0.51/eaKey Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Leakproof
Pre-Cleaned
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDB030PK12
Zoro #
G210044013
UPC #
840287253689
Country of Origin
China
Dimensions
Overall Height - Metric
135 in
Body Diameter - Metric
68 mm
Mouth Size
Narrow
Details
Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Leakproof
Pre-Cleaned
None
Standards
BPA Free
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Dropper
Closure Color
White
Numbers of Bottles Included
12
Capacity - Metric
30 mL
Capacity - English
1 fl oz
Clarity
Transparent
Body Color
Clear
Body Material
LDPE
Graduated
No
Closure Included
Yes
Basic Material
Plastic
Closure Liner Material
Unlined
Description
Dropping bottles are useful in adding small amounts of a liquid is needed. With a small squeeze you can control the amount that you are dispensing. Manufactured from translucent and low density polyethylene (LDPE). Caps are made from polypropylene. BPE Free. 30 mL asssembled bottles sold as a pack of 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.