Bottle, Narrow, 8 Oz, HDPE, PK200

  • Mfr # 10620-9016

  • Zoro # G4649136


product price:  $570.99
/pk 200, $2.85/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Cylindrical
Capacity
8 oz.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10620-9016
Zoro #
G4649136
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
28-410mm
Body Diameter - Metric
58 mm
Mouth Size
Narrow
Overall Height - Metric
140 mm
Minimum Screw Closure Size
28 mm
Neck Inside Diameter - Metric
19 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Cylindrical
Capacity
8 oz.
Includes Closure
Yes
Bottle/Jar Type
Sampling
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Labware Nominal Capacity - Metric
250 mL
Pre-Cleaned
None
Labware Body Color
Clear
Standards
FDA
Labware Capacity - Metric
250 mL
Labware Closure Type
Screw On
Bottle/Jar Shape
Cylindrical
Labware Body Material
HDPE
Special Features
Bulk Packaged, FDA Compliant Material
Labware Nominal Capacity - English
8 oz
Labware Capacity - English
8 oz
Labware Clarity
Translucent
Graduation Range
Not Specified
Glassware Class
Not Rated
Capacity - English
8 fl oz
Closure Type
Screw On
Body Material
HDPE
Basic Material
Plastic
Graduated
No
Closure Included
Yes
Nominal Capacity - Metric
250 mL
Closure Color
Clear/White
Nominal Capacity - English
8 oz
Body Color
Clear
Closure Liner Material
Unlined
Capacity - Metric
250 mL
Clarity
Translucent
Bottle Type
Sampling

Description

Sampling Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric 58 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 140 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.