Bottle, Narrow Mouth, 168mm H, 16 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52JZ36

  • Zoro # G6420167


product price:  $33.35
/pk 12, $2.78/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ36
Zoro #
G6420167
UPC #
-
Country of Origin
United States

Dimensions

Diameter
74 mm
Labware Width - Metric
28 mm
Labware Height - Metric
168 mm
Height
168mm
Labware Depth - Metric
165 mm
Screw Closure Size
28-400 mm
Depth
165mm
Labware Screw Closure Size
28-400 mm
Width
28mm
Labware Height - English
6.6 in
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
74 mm
Mouth Size
Narrow
Overall Depth - Metric
165 mm
Overall Width - Metric
28 mm
Overall Height - Metric
168 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Special Features
Foam Backed Liner
Includes Closure
Yes
Labware Nominal Capacity - English
16 oz
Labware Closure Color
White Clear
Graduation Range
Not Specified
Labware Body Color
Amber
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Bottle/Jar Type
Sampling
Labware Basic Material
Glass
Labware Closure Liner Material
F217
Bottle/Jar Shape
Boston Round
Labware Body Material
Type III Soda Lime Glass
Labware Closure Type
Screw On
Pre-Cleaned
None
Labware Capacity - English
16 oz
Labware Clarity
Colored
Labware Capacity - Metric
500 mL
Labware Closure Liner Design
Flat
Labware Nominal Capacity - Metric
500 mL
Closure Liner Material
Foam
Bottle Type
Sampling
Closure Included
Yes
Basic Material
Glass
Capacity - Metric
500 mL
Closure Type
Screw On
Graduated
No
Body Color
Amber
Nominal Capacity - Metric
500 mL
Closure Color
Clear/White
Nominal Capacity - English
16 oz
Capacity - English
16.9 fl oz
Body Material
Glass
Closure Liner Design
Flat

Description

Formerly Lab Safety Supply.


Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 74 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 28-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.