
Wash Bottle, 1 L, Dia, PK4
Mfr # UN370072
Zoro # G210412140
product price:Â $37.49
/pk 4, $9.37/eaKey Features
Closure Material
Polypropylene
Autoclavable
No
Capacity
1000 mL
Spout Style
Vented Spout
Vented/Nonvented
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UN370072
Zoro #
G210412140
UPC #
840287254471
Country of Origin
India
Dimensions
Mouth Size
Wide
Details
Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Capacity
1000 mL
Spout Style
Vented Spout
Vented/Nonvented
Vented
Imprinting
Ethanol
Numbers of Bottles Included
4
Capacity - Metric
1 L
Body Material
LDPE
Basic Material
Plastic
Product Type
Wash Bottle
Capacity - English
32 fl oz
Closure Included
Yes
Closure Style
Stem
Closure Color
Clear
Body Color
Clear
Clarity
Transparent
Description
UniSafe vented wash bottles are made from industrial grade low-density polyethylene with polypropylene stem closure and venting assembly. They are pre-printed with the Chemical name and formula, the National Fire Protection Association (NFPA) Section 704 Four-color Diamond, health hazards, Chemical Abstract System (CAS) number, and suggested protective clothing and equipment. Each bottle is compliant with GHS and OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200. Intended for use only with LDPE and PP compatible solvents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.