Shop ZORO SELECT
See all product information
Create Account
Media/Store Bottle, PC, 175mm H, PK24
- Mfr # BMPC500
- Zoro # G122760544
product price:Â
$
182.99
/pk of 24, $7.62/ea
Free Shipping & Returns
Key Features
Capacity - Metric
1 L
ASTM Specification
E438
Basic Material
Plastic
Special Features
Graduations and Large Marking Spot are Screened in Easy-to-Read White Enamel
Bottle Type
Media/Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMPC500
- Zoro #
- G122760544
- UPC #
- 840287225181
- Country of Origin
- China
Dimensions
- Overall Height - Metric
- 175 mm
- Overall Width - Metric
- 78.5 mm
- Body Diameter - Metric
- 78.5 mm
- Mouth Size
- Narrow
- Overall Depth - Metric
- 78.5 mm
- Neck Inside Diameter - Metric
- 37 mm
- Screw Closure Size
- GL-45
Description
Media/Storage Bottle, Body Color Colorless, Body Material Polycarbonate, Body Diameter - Metric 78.5 mm, Bottle Type Media/Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 175 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL-45, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL, USP Specification Type I
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.