Bottle, Narrow Mouth, 310mm H, 80 oz., PK6 (Formerly Lab Safety Supply)

  • Mfr # 52JZ93

  • Zoro # G6419598


product price: $101.99
/pk 6, $17.00/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
137 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52JZ93
Zoro #
G6419598
UPC #
-
Country of Origin
United States

Dimensions

Diameter
137 mm
Labware Height - Metric
310 mm
Screw Closure Size
38-430 mm
Labware Screw Closure Size
38-430 mm
Height
310mm
Width
38mm
Labware Height - English
12.2 in
Labware Depth - Metric
137 mm
Depth
137mm
Labware Width - Metric
38 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
137 mm
Overall Height - Metric
310 mm
Mouth Size
Narrow
Overall Width - Metric
38 mm
Overall Depth - Metric
137 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
80 oz.
Labware Clarity
Colored
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Graduation Range
Not Specified
Labware Capacity - English
80 oz
Labware Closure Liner Design
Flat
Labware Capacity - Metric
2,500 mL
Labware Body Color
Amber
Labware Closure Color
White Clear
Bottle/Jar Shape
Boston Round
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Labware Nominal Capacity - Metric
2,500 mL
Labware Basic Material
Glass
Special Features
PTFE/Foam Backed Liner
Pre-Cleaned
None
Labware Closure Liner Material
PTFE
Labware Nominal Capacity - English
80 oz
Closure Liner Design
Flat
Nominal Capacity - English
80 oz
Closure Color
Clear/White
Body Material
Glass
Basic Material
Glass
Closure Liner Material
PTFE
Bottle Type
Sampling
Graduated
No
Closure Included
Yes
Nominal Capacity - Metric
2.5 L
Body Color
Amber
Capacity - Metric
2.36 L
Closure Type
Screw On
Capacity - English
79.8 fl oz

Description

Formerly Lab Safety Supply.


Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 137 mm, Bottle Type Sampling, Capacity - Metric 2.36 L, Capacity - English 79.8 fl oz, Overall Height - Metric 310 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 38-430 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.