Bottle, Wide Mouth, 120mm H, 8 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52JZ64

  • Zoro # G6419887


product price: $31.55
/pk 12, $2.63/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ64
Zoro #
G6419887
UPC #
-
Country of Origin
United States

Dimensions

Diameter
66 mm
Height
120mm
Labware Height - Metric
120 mm
Depth
117mm
Screw Closure Size
45-400 mm
Labware Depth - Metric
117 mm
Labware Height - English
4.7 in
Labware Width - Metric
58 mm
Width
58mm
Labware Screw Closure Size
45-400 mm
Overall Depth - Metric
117 mm
Overall Width - Metric
58 mm
Overall Height - Metric
120 mm
Mouth Size
Wide
Minimum Screw Closure Size
45 mm
Body Diameter - Metric
66 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Special Features
Foam Backed Liner
Labware Nominal Capacity - Metric
250 mL
Labware Clarity
Transparent
Labware Body Color
Clear
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Capacity - Metric
250 mL
Labware Closure Liner Design
Flat
Labware Body Material
Type III Soda Lime Glass
Pre-Cleaned
None
Labware Basic Material
Glass
Labware Closure Liner Material
Foam
Labware Capacity - English
8 oz
Labware Nominal Capacity - English
8 oz
Labware Closure Color
White Clear
Bottle/Jar Type
Sampling
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Includes Closure
Yes
Capacity - English
8.45 fl oz
Nominal Capacity - English
8 oz
Capacity - Metric
250 mL
Body Material
Glass
Body Color
Clear
Closure Color
Clear/White
Bottle Type
Sampling
Closure Liner Design
Flat
Graduated
No
Nominal Capacity - Metric
250 mL
Closure Liner Material
Foam
Closure Type
Screw On
Closure Included
Yes
Basic Material
Glass
Clarity
Transparent

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 66 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 120 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 45-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.