Bottle, Wide Mouth, 120mm H, 8 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52KA20

  • Zoro # G6419336


product price: $40.65
/pk 12, $3.39/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA20
Zoro #
G6419336
UPC #
-
Country of Origin
United States

Dimensions

Diameter
66 mm
Labware Screw Closure Size
45-400 mm
Labware Height - English
4.7 in
Labware Depth - Metric
117 mm
Height
120mm
Screw Closure Size
45-400 mm
Width
45mm
Labware Height - Metric
120 mm
Labware Width - Metric
45 mm
Depth
117mm
Minimum Screw Closure Size
45 mm
Body Diameter - Metric
66 mm
Overall Width - Metric
45 mm
Overall Height - Metric
120 mm
Overall Depth - Metric
117 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Labware Basic Material
Glass
Labware Capacity - Metric
250 mL
Labware Closure Liner Design
Flat
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Closure Type
Screw On
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
Type III Soda Lime Glass
Labware Nominal Capacity - Metric
250 mL
Labware Nominal Capacity - English
8 oz
Bottle/Jar Type
Sampling
Labware Capacity - English
8 oz
Labware Clarity
Transparent
Labware Closure Material
Polypropylene
Includes Closure
Yes
Bottle/Jar Shape
Round
Labware Closure Liner Material
PTFE
Pre-Cleaned
None
Special Features
PTFE/Foam Backed Liner
Clarity
Transparent
Body Material
Glass
Capacity - English
8.45 fl oz
Body Color
Clear
Capacity - Metric
250 mL
Closure Type
Screw On
Closure Color
Clear/White
Closure Liner Design
Flat
Basic Material
Glass
Closure Included
Yes
Closure Liner Material
PTFE
Nominal Capacity - Metric
250 mL
Bottle Type
Sampling
Nominal Capacity - English
8 oz
Graduated
No

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 66 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 120 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 45-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.