Bottle, Wide Mouth, 146mm H, 16 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52JZ59

  • Zoro # G6419939


product price: $39.29
/pk 12, $3.27/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ59
Zoro #
G6419939
UPC #
-
Country of Origin
United States

Dimensions

Diameter
81 mm
Labware Height - English
5.75 in
Labware Depth - Metric
127 mm
Labware Width - Metric
53 mm
Screw Closure Size
53-400 mm
Labware Screw Closure Size
53-400 mm
Depth
127mm
Height
146mm
Width
53mm
Labware Height - Metric
146 mm
Overall Width - Metric
53 mm
Minimum Screw Closure Size
53 mm
Overall Depth - Metric
127 mm
Body Diameter - Metric
81 mm
Mouth Size
Wide
Overall Height - Metric
146 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Nominal Capacity - Metric
500 mL
Bottle/Jar Type
Sampling
Graduation Range
Not Specified
Labware Closure Color
White Clear
Labware Closure Liner Design
Flat
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Foam Backed Liner
Labware Capacity - English
16 oz
Includes Closure
Yes
Labware Clarity
Colored
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - Metric
500 mL
Labware Closure Type
Screw On
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Labware Closure Liner Material
F217
Labware Body Color
Amber
Pre-Cleaned
None
Labware Nominal Capacity - English
16 oz
Capacity - Metric
500 mL
Closure Type
Screw On
Body Material
Glass
Basic Material
Glass
Graduated
No
Nominal Capacity - Metric
500 mL
Nominal Capacity - English
16 oz
Body Color
Amber
Capacity - English
16.9 fl oz
Closure Color
Clear/White
Bottle Type
Sampling
Closure Liner Material
Foam
Closure Included
Yes
Closure Liner Design
Flat

Description

Formerly Lab Safety Supply.


Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 53-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.