Bottle, Wide Mouth, 178mm H, 32 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52JZ53

  • Zoro # G6419990


product price: $51.89
/pk 12, $4.32/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
101 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ53
Zoro #
G6419990
UPC #
-
Country of Origin
United States

Dimensions

Diameter
101 mm
Labware Depth - Metric
175 mm
Labware Width - Metric
89 mm
Width
89mm
Height
178mm
Screw Closure Size
89-400 mm
Depth
175mm
Labware Height - English
7 in
Labware Screw Closure Size
89-400 mm
Labware Height - Metric
178 mm
Mouth Size
Wide
Overall Width - Metric
89 mm
Minimum Screw Closure Size
89 mm
Overall Depth - Metric
175 mm
Body Diameter - Metric
101 mm
Overall Height - Metric
178 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Labware Capacity - Metric
1 L
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Type
Sampling
Labware Capacity - English
32 oz
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Labware Nominal Capacity - Metric
1 L
Labware Basic Material
Glass
Labware Closure Liner Design
Flat
Includes Closure
Yes
Labware Body Color
Clear
Special Features
Foam Backed Liner
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Labware Nominal Capacity - English
32 oz
Labware Clarity
Transparent
Pre-Cleaned
None
Labware Closure Liner Material
F217
Labware Closure Color
White Clear
Labware Closure Type
Screw On
Body Material
Glass
Basic Material
Glass
Clarity
Transparent
Body Color
Clear
Closure Type
Screw On
Closure Liner Material
Foam
Closure Liner Design
Flat
Capacity - Metric
1 L
Nominal Capacity - Metric
1 L
Capacity - English
33.81 fl oz
Nominal Capacity - English
32 oz
Closure Color
Clear/White
Closure Included
Yes
Graduated
No
Bottle Type
Sampling

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 101 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 178 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 89-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.