Bottle, Wide Mouth, 213mm H, 64 oz., PK6 (Formerly Lab Safety Supply)

  • Mfr # 52KA23

  • Zoro # G6419309


product price: $82.95
/pk 6, $13.83/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
124 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA23
Zoro #
G6419309
UPC #
-
Country of Origin
United States

Dimensions

Diameter
124 mm
Labware Width - Metric
70 mm
Labware Depth - Metric
203 mm
Screw Closure Size
83-400 mm
Height
213mm
Depth
203mm
Labware Height - English
8.4 in
Labware Height - Metric
213 mm
Labware Screw Closure Size
83-400 mm
Width
70mm
Mouth Size
Wide
Body Diameter - Metric
124 mm
Overall Width - Metric
70 mm
Minimum Screw Closure Size
83 mm
Overall Depth - Metric
203 mm
Overall Height - Metric
213 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
64 oz.
Graduation Range
Not Specified
Labware Capacity - English
64 oz
Labware Basic Material
Glass
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Labware Body Color
Clear
Labware Closure Liner Design
Flat
Labware Clarity
Transparent
Labware Closure Material
Polypropylene
Pre-Cleaned
None
Labware Capacity - Metric
2 L
Labware Body Material
Type III Soda Lime Glass
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Labware Nominal Capacity - Metric
2 L
Labware Closure Color
White Clear
Labware Closure Liner Material
PTFE
Includes Closure
Yes
Special Features
PTFE/Foam Backed Liner
Labware Nominal Capacity - English
64 oz
Nominal Capacity - English
64 oz
Graduated
No
Body Material
Glass
Closure Included
Yes
Basic Material
Glass
Closure Type
Screw On
Bottle Type
Sampling
Closure Color
Clear/White
Clarity
Transparent
Nominal Capacity - Metric
2 L
Capacity - English
67.6 fl oz
Closure Liner Design
Flat
Capacity - Metric
2 L
Closure Liner Material
PTFE
Body Color
Clear

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 124 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 213 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 83-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.