Bottle, Wide Mouth, 256mm H, 128 oz., PK4 (Formerly Lab Safety Supply)

  • Mfr # 52JZ68

  • Zoro # G6419841


product price: $79.85
/pk 4, $19.96/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
157 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ68
Zoro #
G6419841
UPC #
-
Country of Origin
United States

Dimensions

Diameter
157 mm
Labware Depth - Metric
250 mm
Labware Screw Closure Size
89-400 mm
Labware Width - Metric
89 mm
Width
89mm
Height
256mm
Depth
250mm
Screw Closure Size
89-400 mm
Labware Height - English
10.1 in
Labware Height - Metric
256 mm
Overall Depth - Metric
250 mm
Mouth Size
Wide
Overall Width - Metric
89 mm
Overall Height - Metric
256 mm
Body Diameter - Metric
157 mm
Minimum Screw Closure Size
89 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
128 oz.
Labware Closure Material
Polypropylene
Labware Clarity
Transparent
Labware Closure Liner Material
Foam
Labware Nominal Capacity - English
1 gal
Graduation Range
Not Specified
Pre-Cleaned
None
Special Features
Foam Backed Liner
Bottle/Jar Shape
Round
Labware Closure Color
White Clear
Labware Capacity - Metric
4 L
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Design
Flat
Labware Body Material
Type III Soda Lime Glass
Includes Closure
Yes
Labware Basic Material
Glass
Labware Capacity - English
1 gal
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
4 L
Closure Type
Screw On
Closure Color
Clear/White
Closure Liner Design
Flat
Capacity - Metric
4 L
Closure Included
Yes
Capacity - English
1.05 gal
Clarity
Transparent
Bottle Type
Sampling
Body Color
Clear
Closure Liner Material
Foam
Body Material
Glass
Graduated
No
Nominal Capacity - English
1 gal
Nominal Capacity - Metric
4 L
Basic Material
Glass

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 157 mm, Bottle Type Sampling, Capacity - Metric 4 L, Capacity - English 1.05 gal, Overall Height - Metric 256 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 89-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.