Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide Mouth, 63mm H, 1 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52KA04

  • Zoro # G6419491


product price: $56.15
/pk 24, $2.34/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA04
Zoro #
G6419491
UPC #
-
Country of Origin
United States

Dimensions

Diameter
38 mm
Labware Depth - Metric
61 mm
Labware Height - English
2.5 in
Labware Screw Closure Size
28-400 mm
Screw Closure Size
28-400 mm
Width
28mm
Labware Height - Metric
63 mm
Depth
61mm
Labware Width - Metric
28 mm
Height
63mm
Body Diameter - Metric
38 mm
Mouth Size
Wide
Minimum Screw Closure Size
28 mm
Overall Depth - Metric
61 mm
Overall Width - Metric
28 mm
Overall Height - Metric
63 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1 oz.
Labware Basic Material
Glass
Pre-Cleaned
None
Labware Nominal Capacity - English
1 oz
Labware Capacity - Metric
30 mL
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Type
Sampling
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Special Features
PTFE/Foam Backed Liner
Graduation Range
Not Specified
Labware Capacity - English
1 oz
Labware Clarity
Transparent
Labware Body Color
Amber
Labware Nominal Capacity - Metric
30 mL
Labware Closure Liner Material
PTFE
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Bottle Type
Sampling
Capacity - Metric
30 mL
Body Material
Glass
Graduated
No
Body Color
Clear
Nominal Capacity - Metric
30 mL
Closure Color
Clear/White
Closure Included
Yes
Closure Type
Screw On
Closure Liner Material
PTFE
Clarity
Transparent
Basic Material
Glass
Closure Liner Design
Flat
Capacity - English
1 fl oz
Nominal Capacity - English
1 oz

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 38 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 63 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 28-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.