Bottle, Wide Mouth, 76mm H, 1 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52JZ40

  • Zoro # G6420121


product price: $25.89
/pk 24, $1.08/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Boston Round
Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ40
Zoro #
G6420121
UPC #
-
Country of Origin
United States

Dimensions

Diameter
32 mm
Labware Depth - Metric
76 mm
Labware Width - Metric
20 mm
Height
76mm
Width
20mm
Depth
76mm
Labware Screw Closure Size
20-400 mm
Labware Height - English
3 in
Labware Height - Metric
76 mm
Screw Closure Size
20-400 mm
Body Diameter - Metric
32 mm
Mouth Size
Narrow
Overall Depth - Metric
76 mm
Overall Width - Metric
20 mm
Overall Height - Metric
76 mm
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Boston Round
Capacity
1 oz.
Labware Nominal Capacity - Metric
30 mL
Bottle/Jar Type
Sampling
Labware Capacity - Metric
30 mL
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
1 oz
Labware Closure Color
White Clear
Special Features
Foam Backed Liner
Labware Body Material
Type III Soda Lime Glass
Pre-Cleaned
None
Includes Closure
Yes
Bottle/Jar Shape
Boston Round
Labware Basic Material
Glass
Labware Closure Material
Polypropylene
Labware Clarity
Transparent
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Labware Closure Liner Material
F217
Labware Nominal Capacity - English
1 oz
Labware Body Color
Clear
Capacity - Metric
30 mL
Body Color
Clear
Closure Type
Screw On
Capacity - English
1 fl oz
Closure Liner Material
Foam
Body Material
Glass
Closure Included
Yes
Clarity
Transparent
Basic Material
Glass
Bottle Type
Sampling
Graduated
No
Closure Liner Design
Flat
Nominal Capacity - English
1 oz
Nominal Capacity - Metric
30 mL
Closure Color
Clear/White

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 32 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 76 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 20-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.