Bottle, Wide Mouth, 86mm H, 4 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52JZ50

  • Zoro # G6420027


product price: $51.25
/pk 24, $2.14/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ50
Zoro #
G6420027
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Width
58mm
Labware Screw Closure Size
48-400 mm
Screw Closure Size
48-400 mm
Labware Height - Metric
86 mm
Labware Height - English
3.4 in
Labware Width - Metric
58 mm
Depth
84mm
Height
86mm
Labware Depth - Metric
84 mm
Minimum Screw Closure Size
48 mm
Overall Depth - Metric
84 mm
Overall Height - Metric
86 mm
Body Diameter - Metric
51 mm
Overall Width - Metric
58 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Labware Closure Material
Polypropylene
Labware Basic Material
Glass
Labware Capacity - English
4 oz
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Labware Closure Liner Design
Flat
Graduation Range
Not Specified
Labware Closure Type
Screw On
Includes Closure
Yes
Pre-Cleaned
None
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - English
4 oz
Labware Clarity
Transparent
Labware Closure Liner Material
Foam
Labware Body Color
Clear
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - Metric
120 mL
Special Features
Foam Backed Liner
Labware Nominal Capacity - Metric
120 mL
Nominal Capacity - English
4 oz
Graduated
No
Closure Liner Design
Flat
Clarity
Transparent
Capacity - Metric
125 mL
Body Material
Glass
Nominal Capacity - Metric
120 mL
Closure Included
Yes
Bottle Type
Sampling
Closure Type
Screw On
Closure Liner Material
Foam
Body Color
Clear
Capacity - English
4.22 fl oz
Closure Color
Clear/White
Basic Material
Glass

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 48-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.