Zoro Homepage

Box Flange, Kitchen

  • Mfr # 4FEX5

  • Zoro # G3028776


product price: $3.29
/ea

Key Features

Material of Construction
Steel
Pipe Dia. - Drains
1 1/2 in
Type
Kitchen
Connection
OD Tubing
Color - Drains
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FEX5
Zoro #
G3028776
UPC #
190735505458
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/2 in
Pipe Dia. (In.)
1-1/2"
Fits Pipe Size
1 1/2 in
Fits Drain Size
1 1/2 in
Overall Diameter
3 in
Overall Length
3 in
Overall Width
3 in
Overall Height
1 3/8 in

Details

Item
Flange
Material of Construction
Steel
Type
Kitchen
Connection
OD Tubing
Color - Drains
Chrome
For Use With
1-1/2 in Pipes
Connection - Drains
Spring Like Prongs
Color/Finish
Chrome
Material of Construction - Drains
Steel
Application
Drain Installation
Finish
Chrome
Product Type
Flange
Connection Type
Slip
Material
Steel
Color
Silver
Ligature Resistant
No
Shape
Round

Description

Flange, Overall Diameter 3 in, Overall Width 3 in, Shape Round, Product Type Flange, Finish Chrome-Plated, Application Drain Installation, Overall Length 3 in, Material Steel, Color Silver, Flow Rate Not Applicable, Overall Height 1 3/8 in, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Connection Thread Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.