Zoro Homepage

Box Nail, Galv, Flat, 10d, PK96

  • Mfr # 4NEV7

  • Zoro # G3033983


product price: $6.29
/pk 96, $0.07/ea

Key Features

Material
Steel
Finish
Galvanized
Gauge
10 1/2 ga
Length
3 in
Head Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEV7
Zoro #
G3033983
UPC #
726047105088
Country of Origin
Mexico

Dimensions

Size
10d
Length
3 in
Head Dia.
5/16 in
Shank Diameter
0.125 in
Head Diameter
5/16 in
Penny Size
10D

Details

Material
Steel
Finish
Galvanized
Gauge
10 1/2 ga
Approx. Pkg. Qty.
96
Item
Box Nail,3 in,10 1/2 ga,PK96
Application
Exterior Framing
Package Weight
1 lb
Shank Type
Smooth
Head Type
Flat
Point Type
Diamond
Product Type
Box Nails
Pack Size
Small Pack
Manufacturer Location
Globally Sourced

Description

Box Nail,3 in,10 1/2 ga,PK96, Length 3 in, Gauge 10 1/2 ga, Shank Diameter 0.125 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 5/16 in, Penny Size 10D, Point Type Diamond, Application Exterior Framing, Product Type Box Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.