Zoro Homepage

Box Nail, Galv, Flat, 20d, PK250

  • Mfr # 4NEW7

  • Zoro # G2167672


product price: $18.49
/pk 250, $0.07/ea

Key Features

Material
Steel
Finish
Galvanized
Size
20d
Gauge
9 ga
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEW7
Zoro #
G2167672
UPC #
726047105118
Country of Origin
Mexico

Dimensions

Size
20d
Length
4 in
Head Dia.
3/8 in
Penny Size
20D
Shank Diameter
0.1563 in
Head Diameter
3/8 in

Details

Material
Steel
Finish
Galvanized
Gauge
9 ga
Approx. Pkg. Qty.
250
Application
Exterior Framing
Head Type
Flat
Item
Box Nail,4 in,9 ga,PK250
Shank Type
Smooth
Package Weight
5 lb
Pack Size
Small Pack
Product Type
Box Nails
Manufacturer Location
Globally Sourced
Point Type
Diamond

Description

Box Nail,4 in,9 ga,PK250, Length 4 in, Gauge 9 ga, Shank Diameter 0.1563 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 3/8 in, Penny Size 20D, Point Type Diamond, Application Exterior Framing, Product Type Box Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.