Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Step, 3 Steps, 500 lb Load Capacity, 28 3/4 in Overall Height, Plastic, Gray

  • Mfr # 44ZJ59

  • Zoro # G2096249


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Base Depth
35 1/4 in
Bottom Width
23 in
Load Capacity
500 lb
Material
Plastic
Number of Steps
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44ZJ59
Zoro #
G2096249
UPC #
190735496626
Country of Origin
China

Dimensions

Base Depth
35 1/4 in
Bottom Width
23 in
Overall Height
28 3/4 in
Top Step Depth
8 3/4 in
Top Step Height
28 3/4 in
Platform Depth
8-3/4 in
Step Width
24.8 in
Step Depth
36.3 in
Overall Depth
36.3 in
Reach Height - Maximum
9 ft
Standing Height - Maximum
2.4 ft
Base Width
23 in

Details

Item
Box Step
Color
Gray
Load Capacity
500 lb
Material
Plastic
Number of Steps
3
Step Stool Product Group
Box Step
Finish
Smooth
Nestable
Yes
Net Weight
25.62 lb
Includes
(4) Spare Foot Pads
Base Spread
35.3 in
Product Type
Box Step Stool
Feet Type
Slip-Resistant
Assembly
Assembled
Feet Material
Rubber
Nesting
Nestable
Load Capacity - Maximum
500 lb
Stacking
Stackable
Folding
Foldable
Conductivity
Non-Conductive
Tread Type
Antislip
Weight
26 lb

Description

Step Stool Product Group Box Step, Number of Steps 3, Overall Height 2.4 ft, Material Plastic, Load Capacity 500 lb, Top Step Height 28 3/4 in, Top Step Depth 12 in, Bottom Width 23 in, Base Depth 35 1/4 in, Color Gray, Finish Not Applicable, Series Not Applicable, Closed Depth Not Applicable, Includes (4) Spare Foot Pads, Standards Not Applicable, Net Weight 25.62 lb, Step Width 24.8 in, Nestable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.