Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Step, 3 Steps, 500 lb Load Capacity, 28 3/4 in Overall Height, Plastic, Green

  • Mfr # 44ZJ57

  • Zoro # G2096267


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Base Depth
35 1/4 in
Bottom Width
23 in
Load Capacity
500 lb
Material
Plastic
Number of Steps
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44ZJ57
Zoro #
G2096267
UPC #
190735496602
Country of Origin
China

Dimensions

Base Depth
35 1/4 in
Bottom Width
23 in
Overall Height
28 3/4 in
Top Step Depth
8 3/4 in
Top Step Height
28 3/4 in
Platform Depth
8-3/4 in
Step Width
24.8 in
Overall Depth
36.3 in
Step Depth
36.3 in
Base Width
23 in
Standing Height - Maximum
2.4 ft
Reach Height - Maximum
9 ft

Details

Item
Box Step
Color
Green
Load Capacity
500 lb
Material
Plastic
Number of Steps
3
Step Stool Product Group
Box Step
Net Weight
25.62 lb
Nestable
Yes
Includes
(4) Spare Foot Pads
Finish
Smooth
Base Spread
35.3 in
Conductivity
Non-Conductive
Load Capacity - Maximum
500 lb
Feet Material
Rubber
Weight
26 lb
Assembly
Assembled
Folding
Foldable
Product Type
Box Step Stool
Tread Type
Antislip
Stacking
Stackable
Nesting
Nestable
Feet Type
Slip-Resistant

Description

Step Stool Product Group Box Step, Number of Steps 3, Overall Height 2.4 ft, Material Plastic, Load Capacity 500 lb, Top Step Height 28 3/4 in, Top Step Depth 12 in, Bottom Width 23 in, Base Depth 35 1/4 in, Color Green, Finish Not Applicable, Series Not Applicable, Closed Depth Not Applicable, Includes (4) Spare Foot Pads, Standards Not Applicable, Net Weight 25.62 lb, Step Width 24.8 in, Nestable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.