This item is Discontinued.

Zoro Select Box Truck, 1800 lb., 24In x48In x30In R1B5HR3048

Box Truck, 1800 lb., 24In x48In x30In (Discontinued)

  • Mfr # R1B5HR3048
  • Zoro # G2287306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R1B5HR3048
Zoro #
G2287306
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30-1/2"
Overall Width
30"
Overall Length
48"
Caster Wheel Dia.
5 in
Caster Wheel Width
2 in

Details

Item
Box Truck
Load Capacity
1800 lb.
Material
Steel
Caster Wheel Type
(2) Rigid, (2) Swivel
Color
Gray
Number of Caster Wheels
4

Description

Box Truck, Load Capacity 1800 lb, Material Steel, Overall Height 30 1/2 in, Overall Length 48 in, Overall Width 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.