This item is Discontinued.

Zoro Select Box Truck, 3000 lb., 54 In.L FB448P600GP

Box Truck, 3000 lb., 54 In.L (Discontinued)

  • Mfr # FB448P600GP
  • Zoro # G9954567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB448P600GP
Zoro #
G9954567
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
57"
Overall Length
54"
Overall Width
37"
Caster Width
2"
Shelf Width
36"
Caster Dia.
6"
Shelf Length
48"
Shelf LxW
48 in x 36 in

Details

Color
Gray
Load Capacity
3000 lb.
Item
3 Sided Solid Stock Cart
Handle Type
Tubular with Smooth Radius Bend
Number of Shelves
2
Distance Between Shelves
22"
Construction
Welded Steel
Caster Type
(2) Swivel, (2) Rigid
Features
Limited Access One Side, 14 ga Sheet Metal 4 ft High On (3) Sides, 3/16 Thick Angle Corners
Gauge
12
Caster Material
Phenolic
Finish
Powder Coated

Description

3 Sided Solid Stock Cart, Load Capacity 3000 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 36 in, Distance Between Shelves 22 in, Finish Powder Coated, Handle Type Tubular with Smooth Radius Bend, Overall Length 54 in, Overall Width 37 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.