This item is Discontinued.

Zoro Select Brace Band, 2-17/27 In. H, 3/4 In. L 1GBF9

Brace Band, 2-17/27 In. H, 3/4 In. L (Discontinued)

  • Mfr # 1GBF9
  • Zoro # G4321374
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1GBF9
Zoro #
G4321374
UPC #
-
Country of Origin
China

Dimensions

Dia.
2-3/8"

Details

Item
Brace Band
Material
Steel
Gauge
14 ga.
For Use With
Rail End
Finish
Galvanized

Description

Brace Band, For Use With Rail End, Finish Galvanized, Material Steel, Gauge 14 ga.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.