Zoro Select
Bracket, Track, Box, 1-3/4"L x 4-1/2"W
Mfr # 4PE66
Zoro # G2678776
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 3/4 in
- Width (In.) 4 1/2 in
- For Use With Doors Weighing Up To 450 lb.
- Mounting Top
- Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne/Andover, Left Hand (F170 CHP 716 AND LH)
- OEM OEM: REF: 2003-2007 Saturn Ion / 4-Button Keyless Entry Remote / PN: 10357131 / N5F250738 (OR-GM059)
- IVES Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8303-8 US32D 4X16)
- PRIMELINE TOOLS Dome Type Door Floor Stop, 1 in. Tall, Satin Chrome Plated Brass (Single Pack) (MP4544)
- ZORO SELECT Double Door Guide, 8"L x 4-1/2"W (4PE70)
- ZORO SELECT Steel Track, Box, 6 ft. (4PE52)
- ZORO SELECT Stay Roller, Steel, 4-7/16"L x 3-3/8"H (1XMY3)
- ZORO SELECT 4-5/8"L x 1-17/32"W Hanging Door Track (4PE57)
- ZORO SELECT Floor Guide, Steel, Anodized, 4"L x 1-3/8"W (8-231)
- ZORO SELECT Door Floor Guide, Nylon, 4-5/8"L (8-208)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Single Roller Only, Flat Black (BARN-ROL FBL)
- Zoro Select Barn & Hanging Door Hardware