Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braided Connector, 1/2 Comp x 7/8 BC

  • Mfr # 11K763

  • Zoro # G4297526


product price: $3.79
/ea

Key Features

Material of Construction
Stainless Steel Braided
Hose Inside Dia.
3/8 in
Outside Dia. (In.)
7/8
Outlet (In.)
7/8
Inlet Size (In.)
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11K763
Zoro #
G4297526
UPC #
190735379547
Country of Origin
China

Dimensions

Hose Inside Dia.
3/8 in
Outside Dia. (In.)
7/8
Inlet Size (In.)
1/2
Pipe Dia. (In.)
0.52
Length (In.)
9
Hose Length
9 in
Hose Outside Dia.
1/2 in
Fitting Size
3/8 in x 1/2 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
7/8 in
Bend Radius
2 3/8 in

Details

Item
Water Connector
Material of Construction
Stainless Steel Braided
Outlet (In.)
7/8
Inlet Type
Comp
Outlet Type
Ballcock
Finish
Stainless Steel
Inner Core
Triple Reinforced PVC
Application
Toilet
Nut Material
Brass
Standards
IAPMO, NSF61
Operating Temp. (F)
40 Degrees to 180 Degrees
Max. Working Pressure (PSI)
125
Hose Fittings
Brass 1/2 in F Compression x Brass 7/8 in Ballcock Nut
Hose Configuration
Coupled Assembly
Fitting Type
F Compression x Ballcock Nut
Hose Tube Material
PVC
Hose Fitting A Type
F Compression
Hose Cover Material
304 Stainless Steel
Fitting Material
Brass x Brass
Hose Fitting B Material
Brass
Hose Fitting A Material
Brass
Temp. Range
40 Degrees to 180 Degrees F
Max. Working Pressure @ 70 F
125 psi
Hose Fitting B Type
Ballcock Nut
Hose Color
Silver
For Use With
Water
For Media Type
Water

Description

Water Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 9 in, Hose Color Silver, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF61, Bend Radius 2 3/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type Ballcock Nut, Hose Fitting A Size 1/2 in, Hose Fitting B Size 7/8 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.