Zoro Homepage

Braided Connector, 1/2 Comp x 7/8 BC

  • Mfr # 11K764

  • Zoro # G4275442


product price: $3.89
/ea

Key Features

Material of Construction
Stainless Steel Braided
Hose Inside Dia.
3/8 in
Outside Dia. (In.)
7/8
Outlet (In.)
7/8
Inlet Size (In.)
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11K764
Zoro #
G4275442
UPC #
190735379554
Country of Origin
China

Dimensions

Hose Inside Dia.
3/8 in
Outside Dia. (In.)
7/8
Inlet Size (In.)
1/2
Pipe Dia. (In.)
0.52
Length (In.)
12
Hose Length
12 in
Hose Fitting B Size
7/8 in
Fitting Size
3/8 in x 1/2 in
Hose Outside Dia.
1/2 in
Hose Fitting A Size
1/2 in
Bend Radius
2 3/8 in

Description

Water Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 12 in, Hose Color Silver, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF61, Bend Radius 2 3/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type Ballcock Nut, Hose Fitting A Size 1/2 in, Hose Fitting B Size 7/8 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.