Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braided Connector, 3/8 COMPx1/2 FIPx12 L

  • Mfr # 4YKA2

  • Zoro # G2022702


product price: $3.79
/ea

Key Features

Material of Construction
Braided Nylon
Hose Inside Dia.
3/8 in
Outside Dia. (In.)
1/2
Outlet (In.)
1/2
Inlet Size (In.)
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YKA2
Zoro #
G2022702
UPC #
190735523704
Country of Origin
China

Dimensions

Hose Inside Dia.
3/8 in
Outside Dia. (In.)
1/2
Inlet Size (In.)
3/8
Length (In.)
12
Hose Length
12 in
Fitting Size
1 in x 3/8 in x 5/8 in
Hose Fitting A Size
3/8 in
Hose Outside Dia.
1/2 in
Hose Fitting B Size
1/2 in
Bend Radius
Not Rated

Details

Item
Water Connector
Material of Construction
Braided Nylon
Outlet (In.)
1/2
Inlet Type
Comp
Outlet Type
FIP
Application
Faucet
Inner Core
PVC
Operating Temp. (F)
175
Nut Material
Brass
Standards
IAPMO, NSF61
Max. Working Pressure (PSI)
250
Finish
Nickel Plated
Hose Fitting A Material
Brass
Hose Color
White
Fitting Type
F Compression x FIP
Hose Cover Material
PVC
Hose Fitting B Type
FIP
Hose Configuration
Coupled Assembly
Fitting Material
Brass x Brass
Hose Fitting B Material
Brass
Hose Fittings
Brass 3/8 in F Compression x Brass 1/2 in FIP
Hose Tube Material
PVC
Max. Working Pressure @ 70 F
250 psi
Hose Fitting A Type
F Compression
Temp. Range
40 Degrees to 175 Degrees F
For Use With
Water Connector

Description

Water Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 12 in, Hose Color White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 175 Degrees F, Standards IAPMO, NSF61, Bend Radius Not Rated, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.