Zoro Homepage

Braided Tubing, 1 1/2 IDx1 15/16"OD, 100ft

  • Mfr # 809HZ0

  • Zoro # G711327660


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.22 in
Clarity
Clear
Food and Beverage Compatibility
Non-Potable Water
Inside Diameter
1 1/2 in
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809HZ0
Zoro #
G711327660
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wall Thickness
0.22 in
Inside Diameter
1 1/2 in
Overall Length
100 ft
Outside Diameter
1 15/16 in

Details

Item
Tubing
Clarity
Clear
Food and Beverage Compatibility
Non-Potable Water
Jacket Material
No Jacket
Application
Air, Water
System of Measurement
Inch
Reinforcement
Yarn Reinforced
Color
Clear
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Resistance Properties
Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant
Material
PVC
Maximum Operating Temperature
150 Degrees F
Hardness
Shore A 73
Maximum Operating Pressure
100 psi @ 70 Degrees F

Description

Tubing, Application Air, Water, Color Clear, Food Application Not Applicable, Hardness Shore A 73, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 15/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.