Zoro Homepage

Braided Tubing, 1 1/4 IDx1 5/8"OD, 100ft

  • Mfr # 809HY9

  • Zoro # G111327666


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.19 in
Resistance Properties
Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant
Reinforcement
Yarn Reinforced
Hardness
Shore A 73
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809HY9
Zoro #
G111327666
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wall Thickness
0.19 in
Overall Length
100 ft
Inside Diameter
1 1/4 in
Outside Diameter
1 5/8 in

Details

Item
Tubing
Resistance Properties
Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant
Reinforcement
Yarn Reinforced
Hardness
Shore A 73
Jacket Material
No Jacket
System of Measurement
Inch
Jacket Color
No Jacket
Food and Beverage Compatibility
Non-Potable Water
Clarity
Clear
Color
Clear
Application
Air, Water
Material
PVC
Peristaltic Pump Compatible
No
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
125 psi @ 70 Degrees F

Description

Tubing, Application Air, Water, Color Clear, Food Application Not Applicable, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.