Zoro Homepage

Braided Tubing, 1/4 IDx7/16"OD, 100ft

  • Mfr # 809HZ3

  • Zoro # G511384696


product price: $30.15
/ea

Key Features

Wall Thickness
0.09 in
Clarity
Clear
Overall Length
100 ft
Maximum Operating Pressure
250 psi @ 70 Degrees F
Jacket Color
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809HZ3
Zoro #
G511384696
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wall Thickness
0.09 in
Overall Length
100 ft
Outside Diameter
7/16 in
Inside Diameter
1/4 in

Details

Clarity
Clear
Maximum Operating Pressure
250 psi @ 70 Degrees F
Jacket Color
No Jacket
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
System of Measurement
Inch
Hardness
Shore A 73
Material
PVC
Item
Tubing
Food and Beverage Compatibility
Non-Potable Water
Reinforcement
Yarn Reinforced
Color
Clear
Maximum Operating Temperature
150 Degrees F
Resistance Properties
Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant
Application
Air, Water

Description

Tubing, Application Air, Water, Color Clear, Food Application Not Applicable, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.