Branch Tee, Aluminum, 1 1/4"x 3/4"x 1 1/4"
Mfr # ZUSA-PF-9539
Zoro # G7688892
product price: $58.99
/eaKey Features
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Branch Tee
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-9539
Zoro #
G7688892
UPC #
193005063375
Country of Origin
United States
Dimensions
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Details
Item
Class 150 Aluminum Pipe Fittings
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Branch Tee
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Fitting Side C Type
NPT
Fitting Side B Pipe Threading
14
Fitting Side C Pipe Threading
12
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
12
Fitting Side A Gender
Female
Fitting Side B Gender
Male
Includes Seal
No
Maximum Operating Pressure
150 psi
Fitting Side B Type
NPT
Class
Class 150
Fitting Side C Gender
Female
Description
Class 150 Aluminum Branch Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.